
The Kasbah Camel Sculptural Side Table (Discontinued)
- Mfr # AH22576
- Zoro # G305446166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH22576
Zoro #
G305446166
UPC #
846092006687
Country of Origin
China
Dimensions
Width
21.5"W
Height
16"
Depth
10"
Details
Top surface
12"Wx9.25"D.
Description
Add an exotic accent to home or gallery with this work of decorative art cast in quality designer resin, richly textured and hand-painted in desert shades. Ready to serve as a free-standing sculpture, table, footstool or display stand, this stylized camel will willingly take your burdens anywhere in your home. 211⁄2"Wx10"Dx16"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.