
The Lord Raffles Leather Lion Throne Chair (Discontinued)
- Mfr # AF51207
- Zoro # G205446259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF51207
Zoro #
G205446259
UPC #
846092073511
Country of Origin
Indonesia
Dimensions
Overall Depth
37"
Overall Height
68"
Seat Cushion Dimensions
22.5"D.
Overall Width
36"W
Details
Upholstery Material
100% Natural Leather
Floor to top of seat cushion
21.25"
Description
You've come to expect the unexpected from Design Toscano, and so we've purposely outdone ourselves offering you this exquisite medieval antique replica throne chair! Originally created for Lord Thomas Stamford Raffles, who founded the British colony of Singapore, it features deep, large-scale, solid mahogany hand-carvings of massive growling lion heads. The deeply cushioned seat and back are hand-upholstered on both sides in a button-tufted real ebony leather with nail head trim. Our regal Gothic throne is topped by an ornate, hand-carved mahogany coat of arms. Impressive paired or individually. 36"Wx37"Dx68"H. 86 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.