Shop All Accent Chairs
Design Toscano
The Marguerite Petite Bergere Chair
Mfr # AF51851
Zoro # G105446014
Free Shipping & Returns
$712.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 21.5"
- Overall Height 28.5"
- Overall Width 27.5"W
- Back Height 13.25"
- Seat Cushion Dimensions 19"Wx16"Dx15.75"H.
Product Information
- Brand Design Toscano
- MFR # AF51851
- Zoro # G105446014
- UPC # 840798136983
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Depth | 21.5" |
Overall Height | 28.5" |
Overall Width | 27.5"W |
Back Height | 13.25" |
Seat Cushion Dimensions | 19"Wx16"Dx15.75"H. |
Details
Description
From gracefully hand-carved mahogany floral to shapely cabriole legs and elegantly curved back, our petite charmer will completely win you over. The stamp of this chair's true luxury is the ivory tone on tone striped jacquard upholstery that envelopes its smart serpentine frame. It is perfect in your living room, at a dressing vanity, or in a luxury bath. A coveted Design Toscano exclusive! 271⁄2"Wx211⁄2"Dx281⁄2"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00062)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream (ACCA01-CR)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- Design Toscano Accent Chairs