This item is Discontinued.

Design Toscano The Parthenon Framed Canvas Replica Painting, Small DA5941

The Parthenon Framed Canvas Replica Painting, Small (Discontinued)

  • Mfr # DA5941
  • Zoro # G910664627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA5941
Zoro #
G910664627
UPC #
840798164412
Country of Origin
United States

Dimensions

Size
Small
Length
16.25 in
Width
21.25 in
Depth
2 in

Details

Includes
Picture with Hardware and Wire for Hanging
Material
Canvas
Color
Multi-Colored
Finish
Full Color
Application
Decor
Shape
Rectangular

Description

The Athenian Acropolis has been many things over its 2,500 years: a temple for Athena, several different churches, a mosque and a barracks in the war for Greek independence; when Church visited Athens in 1869 it was a ruin. With Churches emphasis on dramatic light, realistic details and panoramic views he enthralls his viewers with this oversized highly detailed canvas of monumental classical Greek architecture. American artist Church studied at the Hudson River School who favored classical and Victorian styles becoming one of the most famous painters in the United States. Traveling extensively into the wilderness, South America and Greece, and spending several weeks in Athens, Church specialized in large sweeping landscapes, and monuments on huge canvases. The authentic stretched canvas replica painting captures the original work's texture, depth of color, and even its subtle brushstrokes, which are applied by hand exclusively for Design Toscano. Our replica 4.375" wide, European style, bright gold-toned, ribbed frame is cast in quality designer resin with an acanthus leaf and floret border that draws the eye toward the beautiful image. Small: 21.25"Wx16.25"H framed 13"Wx8"H image size, 4.375"W frame


  • •Authentic stretched canvas replica painting
  • •Captures the original work's depth of color and subtle brushstrokes which are applied by hand
  • •Imported designer resin frames are individually hand-cut for your order
  • •Exclusive to the Design Toscano brand and perfect for your home, office or library

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.