
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF1352
Zoro #
G905446139
UPC #
846092028238
Country of Origin
Indonesia
Dimensions
Overall Height
37"
Overall Width
21"W
Seat Cushion Dimensions
12" sq.
Details
Large Spiral
21"
Floor to top of seat
18"H.
Seat to top of the arm rest
12" H.
Description
Our classic 15th-century scissor chair was named after the charismatic Dominican monk Girolamo Savonarola. Once, only the most wealthy could afford an exquisite, hand-carved chair with the scissor-like principle that allowed it to be folded and easily moved. Our exclusive historical replica is true to the original design, with 16 ribbed, serpentine, cross-strut legs, hand-cut from solid teak, and a bas-relief profile of Savonarola carved into the backrest. 21"Wx21"Dx37"H. 30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.