
Themis, Blind Justice Cast Bronze Statue: Giant (Discontinued)
- Mfr # AA5075
- Zoro # G204384392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA5075
Zoro #
G204384392
UPC #
840798104661
Country of Origin
Thailand
Dimensions
Giant Depth
23"
Giant Width
35"
Giant Height
56"
Description
In this magnificent, hand-finished heavy bronze casting, Themis, the Goddess of Justice, holds balanced scales which represent the weighing of evidence and a sword that represents punishment; her eyes blindfolded, representing her impartiality. Themis which translates to "divine law" transcends the snakes of injustice at her feet. The ancient Greek Titaness is expertly finished with a hand-applied two-tone multidimensional sepia tone accentuated by a color-washed emerald verde patina and finished with a black marble museum mount base. The Greek goddess is individually cast in the traditional lost wax method, which highlights her expressive face and classical, positioned limbs. Our bronze statue of Themis, Goddess of Justice, makes a unmistakable impression of experience (and success) when positioned in clear view in the lobby or reception area of an established law firm and strongly asserts the sagacity and professionalism of any lawyer! 35"Wx23"Dx56"H. 85 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.