
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JQ7803
Zoro #
G404385458
UPC #
840798108768
Country of Origin
China
Dimensions
Depth
5"
Height
15.5"
Width
20.5"W
Details
Application
Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Description
This scaled Jurassic Velociraptor dinosaur statue promises to prowl your flowerbed with impact! Realistically sculpted with rows of menacing raptor teeth, a fearsome dinosaur tail and scaly skin, our Design Toscano prehistoric statue is cast in quality designer resin and hand-painted with powerfully convincing color and texture. Visitors will admire your creative garden style as our menancing Velociraptor sculpture makes a Mesozoic statement! Another quality Design Toscano-exclusive dinosaur sculpture! 201⁄2"Wx5"Dx151⁄2"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.