
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF71123
Zoro #
G605446095
UPC #
846092004638
Country of Origin
Indonesia
Dimensions
Height
15"
Width
20.5"
Seat Dimensions
24"
Details
Material
100% Synthetic Leather
Floor to top of seat
14"
Description
We can't remember if we were first attracted by the tastefully detailed hand-carving or the tobacco-colored faux leather stretched on the dark mahogany, comfortable frame of this ottoman. Whatever the reason, we've continued to admire the detailing-Victorian curves finished front and back with braided trim and hand-carved legs. You'd usually expect to find this much deep-seated comfort only in the library of a mid-19th century English country home. 201⁄2"Wx201⁄2"Dx15"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.