
Soft-Close 96" Satin Nickel Sliding Door Hardware
Mfr # NT.1400.09W-96.02-SC
Zoro # G301024641
product price: $232.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT.1400.09W-96.02-SC
Zoro #
G301024641
UPC #
810412028970
Country of Origin
China
Description
The Designer Collection series barn door hardware gives an elegant look without the expensive price tag. Made of premium steel, these kits come ready to quickly install.
Available in 2 styles, single barn door hardware and soft closed single barn door hardware. These styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lb. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 48 in. door, one 96 in. rail, 6 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H; Rail size: 96 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•Soft-close mechanism included
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface
Available in 2 styles, single barn door hardware and soft closed single barn door hardware. These styles come with easy to follow instructions and quickly adds class to any room.
•Quiet and smooth rolling wheels
•220 lb. weight capacity per hardware set (see instructions)
•2-3/4 in. diameter wheel design
•Kit comes with all the parts needed to hang up to a standard 48 in. door, one 96 in. rail, 6 wall mounting brackets, 2 roller straps, 1 center guide, 2 rail stops and 2 anti-jump block (door not included)
•Door straps size: 1-1/2 in. W x 11.5 in. H; Rail size: 96 in. L x 1/4 in. D x 1-1/2 in. H
•Accommodate doors 1-3/8 in. to 1-3/4 in. thick wood door
•Soft-close mechanism included
•To obtain the maximum weight capacity, all rail mounting fasteners must be mounted directly into solid wood
•Do NOT install directly onto a drywall surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.