Shop DESIGNER FABRICS
Create Account
A245 54 in. Wide Outdoor Indoor Marine Upholstery Fabric; Grey
- Mfr # A245
- Zoro # G204124431
product price:Â
$
57.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A245
- Zoro #
- G204124431
- UPC #
- 747925131050
- Country of Origin
- China
Description
Outdoor indoor marine upholstery fabric by the yard, is an upholstery fabric suitable for indoor and outdoor applications. The fabric is water, soil, mildew and fading resistant. It is also scotchgarded for further protection. It is cleanable with warm water and soap. Uniquely made in america!
Features- Great for all indoor and outdoor upholstery
- Material: acrylic, weather resistant (marine grade)
- Durability: heavy duty, exceeds 25,000 double rubs
- Textured solid - Grey.
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: non-directional, shown not railroaded
- Cleaning: water based cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.