Shop DESIGNER FABRICS
Create Account
C073 54 in. Wide Gold; Microsuede Upholstery Grade Fabric
- Mfr # C073
- Zoro # G904123628
product price:Â
$
60.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C073
- Zoro #
- G904123628
- UPC #
- 747925146764
- Country of Origin
- China
Description
Gold, microsuede upholstery grade fabric by the yard is a suede polyester upholstery fabric. It can be used for residential, commercial and hospitality applications. The fabric is heavy duty, and exceeds 100,000 double rubs.
Features- Great for residential, commercial and automotive upholstery, slipcovers and window treatments
- Material: 100% microsuede polyester
- Durability: heavy duty: 100,000+ double rubs (15,000 is considered heavy duty)
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: not railroaded
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.