Shop DESIGNER FABRICS
Create Account
D130 54 in. Wide Gold And Pink; Lattice Brocade Upholstery Fabric
- Mfr # D130
- Zoro # G204122079
product price:Â
$
79.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D130
- Zoro #
- G204122079
- UPC #
- 747925140007
- Country of Origin
- China
Description
Gold and pink, lattice brocade upholstery fabric by the yard, is an upholstery grade brocade fabric. It is rated heavy duty. The fabric exceeds 50,000 double rubs.
Features- Great for residential and commercial upholstery and window treatments
- Material: woven polyester
- Repeat: horizontal 2 x vertical 2 in.
- Durability: heavy duty
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: solvent based upholstery cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.