D324 54 in. Wide ; Navy And Beige Vine Leaves Jacquard Woven Upholstery Fabric

  • Mfr # D324

  • Zoro # G904122621


product price:  $63.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D324
Zoro #
G904122621
UPC #
747925142582
Country of Origin
China

Description

Navy and beige vine leaves jacquard woven upholstery fabric by the yard, is an upholstery grade jacquard fabric. It is rated heavy duty, and great for all indoor applications.

Features
  • Great for residential upholstery
  • Material: cotton and polyester
  • Repeat: horizontal 3.5 x vertical 7.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.