Shop DESIGNER FABRICS

<p>Striped southwestern&#44; navajo&#44; lodge style upholstery grade fabric by the yard is an uphol

  • Mfr # F381

  • Zoro # G004124617


product price:  $75.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F381
Zoro #
G004124617
UPC #
747925149734
Country of Origin
China

Description

Striped southwestern, navajo, lodge style upholstery grade fabric by the yard is an upholstery grade fabric. The fabric is southwestern and lodge styled. It is rated heavy duty.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: 52% polyester, 48% cotton
  • Repeat: horizontal 8.5 x vertical 7.5 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.