This item is Discontinued.

Designer Fabrics Designer Fabrics H488 54 in. Wide Blue; Beige And Green; Textured Plaid Upholstery Grade Fabric H488

Designer Fabrics H488 54 in. Wide Blue; Beige And Green; Textured Plaid Upholstery Grade Fabric (Discontinued)

  • Mfr # H488
  • Zoro # G204122246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H488
Zoro #
G204122246
UPC #
747925140816
Country of Origin
China

Description

Blue, beige and green, textured plaid upholstery grade fabric by the yard is an upholstery grade fabric. It is rated heavy duty, and can be used for all indoor applications.

Features
  • Great for residential, commercial and automotive upholstery
  • Material: olefin and polyester, made in america
  • Repeat: horizontal 7.0 x vertical 7.0 in.
  • Durability: heavy duty
  • Length: 1 Yard
  • Width: 54 in.
  • Pattern direction: railroaded (pattern runs across the roll)
  • Cleaning: solvent based upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.