<p>Grey textured alligator shiny woven velvet upholstery fabric by the yard&#44; is an upholstery gr

  • Mfr # K0151J

  • Zoro # G704124252


product price:  $96.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0151J
Zoro #
G704124252
UPC #
747925130923
Country of Origin
China

Description

Grey textured alligator shiny woven velvet upholstery fabric by the yard, is an upholstery grade fabric. It is rated heavy duty, and can be used for all indoor applications. This pattern will exceed 50,000 double rubs (over 15,000 is considered heavy duty)

Features
  • Great for all indoor upholstery
  • Material: woven polyester velvet
  • Repeat: horizontal 7 x vertical 13.5 in.
  • Durability: heavy duty, exceeds 50,000 double rubs
  • Length: 1 Yard
  • Width:54 in.
  • Pattern direction: shown not railroaded (pattern runs up the roll), but non-directional
  • Cleaning: upholstery cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.