Shop DESIGNER FABRICS
Create Account
G917 54 in. Wide Red Vinyl Fabric
- Mfr # G917
- Zoro # G904122294
product price:Â
$
76.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G917
- Zoro #
- G904122294
- UPC #
- 747925138837
- Country of Origin
- China
Description
Red vinyl by the yard is an upholstery grade vinyl. It can be used for residential, outdoor, automotive, commercial, marine and hospitality applications. It is uv and mildew resistant. This vinyl will exceed 100,000 double rubs.
Features- Great for residential, commercial, automotive and outdoor/marine upholstery
- Material: vinyl, weather resistant (marine grade)
- Durability: heavy duty
- For indoor, outdoor, marine, commercial and auto uses
- Length: 1 Yard
- Width: 54 in.
- Pattern direction: shown not railroaded, but non-directional
- Cleaning: mild soap and water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.