Shop DESIGNERS EDGE

Aluminum Dusk To Dawn Metal Halide Outdoor Area Light Fixture

  • Mfr # L1701

  • Zoro # G311513319


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Length
12-1/2 in
Max. Extension Height
10-1/2 in
Width
10 in
Lamp Type
Metal Halide
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1701
Zoro #
G311513319
UPC #
-
Country of Origin
China

Dimensions

Length
12-1/2 in
Max. Extension Height
10-1/2 in
Width
10 in
Height
13-7/8 in

Details

Lamp Type
Metal Halide
Color
Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.