Shop DESIGNERS EDGE

Solar Light, 6500K, 35 lm, 5.5W, 1.2V

  • Mfr # L954
  • Zoro # G9972076

product price: 
$
41.75
/ea

Key Features

Rated Life
50,000 hr.
Warranty
1 Year
Width
4 1/4 in
Lumens Per Watt
6.5
Height
6 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L954
Zoro #
G9972076
UPC #
090529622593
Country of Origin
China

Dimensions

Width
4 1/4 in
Height
6 5/8 in
Length
5 1/4 in
Manufacturers Warranty Length
1 yr
Overall Length
5 1/4 in
Overall Width
4 1/4 in
Overall Height
6 5/8 in
Wire Rope Length
5 1/4 in

Details

Item
Solar Light
Rated Life
50,000 hr.
Warranty
1 Year
Lumens Per Watt
6.5
Housing Material
Plastic
Color Temp.
6500 K
Lens Material
Plastic
Lumens
35 lm
Color Temperature
6500K
Watts
5.5
Housing Color
Black
Mounting
Pole Mounted
Voltage
1.2V AC
Fixture Wattage
5.5 W
Fixture Sensor Type
Motion
Fixture Mounting Location
Pole
Lumens per Watt
6.5 lm/W
Fixture Lens Material
Plastic
Power Source
Solar
Sensor Type
Motion Sensor Included
Light Output
35 lm
Power Source - TS Only
Solar
Power Source - old
Solar

Description

Solar Light, Lumens 35 lm, Fixture Wattage 5.5 W, Fixture Sensor Type Motion, Color Temperature 6500K, Height 6 5/8 in, Width 4 1/4 in, Rated Life 50,000 hr., Fixture Lens Material Plastic, Lumens per Watt 6.5 lm/W, Warranty 1 Year

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.