Shop WESTGATE
See all product information
Create Account
Slip Fitter for LFX & LFXPRO & LF4PRO Series, BRONZE
- Mfr # LFX-SF
- Zoro # G724885416
product price:Â
$
78.99
/ea
Key Features
Width
3.43 in
Finish
BRONZE
Height
3.86 in
Length
10.08 in
Weight
2.34 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-SF
- Zoro #
- G724885416
- UPC #
- 845060072662
- Country of Origin
- China
- Item
- Slip Fitter For Lfx & Lfxpro & Lf4Pro Series
- Finish
- BRONZE
- Weight
- 2.34 lb
- Base Material
- Aluminum
Dimensions
- Width
- 3.43 in
- Height
- 3.86 in
- Length
- 10.08 in
Description
The Westgate LFX-SF is a slip fitter for lfx & lfxpro & lf4pro series. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.