
10in Cowen 1-Light Brushed Gold Interior Ceiling Light Semi Flush Mount
Mfr # 94511-BG
Zoro # G110385261
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Glass Color
Clear Polished Outside Etched Inside
Certification
UL/CUL
Number of Lights
1
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94511-BG
Zoro #
G110385261
UPC #
46335074620
Country of Origin
China
Details
Finish
Brushed Gold
Glass Color
Clear Polished Outside Etched Inside
Certification
UL/CUL
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Description
Sassy yet refined. Lively yet sophisticated. The Cowen collection is luxuriously modern in taste and style. This ceiling mounted light is designed to be the star of your room. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.