11 inch Round Integrated LED Black High Bay Light, 5000K

  • Mfr # HBR36DMDP50

  • Zoro # G308664260


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
5000 K
Lamp Type - Fixtures
Integrated LED
CRI
70
Height
2 in
Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR36DMDP50
Zoro #
G308664260
UPC #
046335816954
Country of Origin
China

Dimensions

Height
2 in
Width
11 in

Details

Lumens
34800
Color Temperature
5000 K
Lamp Type - Fixtures
Integrated LED
Item
High Bay
CRI
70
Voltage
120/277
Housing Color
Black

Description

The round high bay combines premium performance with sleek design to make it ideal solution for lighting warehouses, manufacturing spaces, commercial spaces, gymnasiums and large RV garages. The compact design with single point mounting allows for easy installation and replacement of traditional HID lighting. This round high bay is the ideal choice for retrofits and energy savings, delivering exceptional efficacy and long life. Produces uniform 34,800 Lumens of light and consumes only 200-Watt of power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.