
11.75in Ravella 4-Light Black Interior Ceiling Light Semi Flush Mount
Mfr # 94211-BK
Zoro # G010386269
product price: $53.26
/eaKey Features
Finish
Black
Safety Rated
Damp
Number of Lights
4
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94211-BK
Zoro #
G010386269
UPC #
046335074729
Country of Origin
China
Details
Finish
Black
Safety Rated
Damp
Number of Lights
4
Light Source
Incandescent
Connection Type
Hard Wired
Certification
UL/CUL
Description
Finished in black and paired with old satin brass accents, Ravella combines modern industrial design with a touch of mid-century flair. This ceiling mounted light is designed to be the star of your room. It's perfect for hallways, entryways and small to medium sized bedrooms, utility rooms, living areas. This ceiling light is easy to install and is built to last for many years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.