
13in Anson 2-Light Satin Copper Bronze Interior Ceiling Light Flush Mount
Mfr # 1264-SCB
Zoro # G410386043
product price: $62.49
/eaKey Features
Lamp Type
Incandescent
Voltage
120 V
Height
6 in.
Watts
60 W
Finish
Satin Copper Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1264-SCB
Zoro #
G410386043
UPC #
046335059511
Country of Origin
China
Dimensions
Width
13 in.
Height
6 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Satin Copper Bronze
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Standards
UL/CUL, Damp Safety Rated
Fixture Shape
Cylinder
Weight
3.68 lb.
For Use With
Ceiling Installation
Glass Finish
Clear
Fixture Housing Material
Steel
Application
Residential Use
Connection Type
Hardwired
Description
Combining hand fabricated metal work with the softness of clear closed rounded glass, Anson exemplifies clean and refined Industrial design. With its satin copper bronze finish and unique accents, this ceiling light will be the star of your room. The open, clear glass shade accentuates the vintage style light bulb. This ceiling light is designed for dining areas, nooks, sitting areas, living rooms, bedrooms, hallways, entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.