Zoro Homepage

14in Aurora 1-Light Weathered Pewter Ceiling Light Semi Flush Mount

  • Mfr # D207M-SF-WP

  • Zoro # G610386102


product price: $61.99
/ea

Key Features

Finish
Weathered Pewter
Light Source
Incandescent
Certification
UL/CUL
Number of Lights
1
Connection Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D207M-SF-WP
Zoro #
G610386102
UPC #
46335089471
Country of Origin
China

Details

Finish
Weathered Pewter
Light Source
Incandescent
Certification
UL/CUL
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Dry

Description

Rustic styling at it's best, the Aurora features an updated metal shade in a distressed Weathered Pewter finish. Built for the exterior, but just as beautiful when used in the interior, the design is ideal for todays popular filament bulbs making it a perfect Modern Farmhouse or Coastal accent for any decor. It installs easily and requires 1 screw-base light bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.