
15.75in Palatial 3-Light Chrome Interior Incandescent Ceiling Light Semi Flush Mount
Mfr # 84211-CH
Zoro # G210385338
product price: $97.69
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Glass Color
White Fabric
Safety Rated
Dry
Certification
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84211-CH
Zoro #
G210385338
UPC #
46335959422
Country of Origin
China
Details
Finish
Chrome
Glass Color
White Fabric
Safety Rated
Dry
Certification
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
3
Description
The Palatial Collection comes in Chrome with White Fabric glass. This Traditional Palatial Semi-Flush will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.