Zoro Homepage

15in Large 3-Light White Ceiling Light Flush Mount

  • Mfr # 1257L-WH-AL

  • Zoro # G010385286


product price: $35.35
/ea

Key Features

Length
15.25 in.
Width
15.25 in.
Lamp Type
Incandescent
Voltage
120 V
Height
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257L-WH-AL
Zoro #
G010385286
UPC #
046335862968
Country of Origin
China

Dimensions

Length
15.25 in.
Width
15.25 in.
Height
5.5 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
White
Item
Flushmount
Includes
All Hardware and Instruction Manuals
Fixture Shape
Dome
For Use With
Ceiling Installation
Glass Finish
White Alabaster
Weight
4.6 lb.
Standards
UL/CUL, Damp Safety Rated
Fixture Housing Material
Steel
Application
Residential Use
Connection Type
Hardwired

Description

This Reedley Collection ceiling light fixture offers a classic design with a decorative base and alabaster glass shade. The use of simple finishes and the sophistication of this style has taken hold in today's home interior light fixtures. The protective Solid White finish adds modern style to this ceiling light fixture. . These light fixtures install easily. This ceiling light uses 3 screw based filament style light bulbs up to 60-Watts each; light bulbs are not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.