
16 inch 1-Light Matte Black Selectable Dimmable LED Flush Mount
Mfr # EV1416C3C-43
Zoro # G408666591
product price: $69.99
/eaKey Features
Lamp Type
Integrated LED
Voltage
120
Height
4.1 in
Lumens
1800
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV1416C3C-43
Zoro #
G408666591
UPC #
046335096790
Country of Origin
China
Dimensions
Width
16 in
Height
4.1 in
Details
Lamp Type
Integrated LED
Voltage
120
Lumens
1800
Finish
Matte Black
Item
Flushmount
Housing Material
Plastic
Color Temperature
3000 K/4000 K/5000 K
CRI
90
Description
The DC Flush Mount round ceiling light fixtures are designed to enhance any decor with a clean, fresh appearance. This 16 in. LED flush mount is available in 3 different CCTs - 3000K, 4000K, or 5000K depending on your needs. The matte black finish will look great for-years to come and the white shade diffuses the LED light evenly. This flush mount uses a LED powered lighting engine instead of light bulbs to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 1,800 Lumens while only using 27.5-Watt of energy. This ceiling fixture is ENERGY STAR listed, Title 24 listed, and environmentally friendly. This fixture is perfect for illuminating hallways, rooms, and closets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.