
16in Linares 3-Light Aged Platinum Interior Ceiling Light Semi Flush Mount
Mfr # 87411-AP
Zoro # G810385325
product price: $132.29
/ea
Free Shipping & Returns
Key Features
Finish
Aged Platinum
Glass Color
Crystal Prisms
Number of Lights
3
Connection Type
Hard Wired
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87411-AP
Zoro #
G810385325
UPC #
046335995802
Country of Origin
China
Details
Finish
Aged Platinum
Glass Color
Crystal Prisms
Number of Lights
3
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Certification
UL/CUL
Description
The Linares Collection comes in Aged Platinum with Crystal Prisms glass. This Contemporary Linares Semi-Flush will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.