Shop QUOIZEL
See all product information
Create Account
Piccolo Pendant Md Pendant 1 Light Antique Nickel
- Mfr # QPP6197AN
- Zoro # G712348688
product price:
$
239.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
1
Style
Modern
Collection Name
Quoizel
Material
STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPP6197AN
- Zoro #
- G712348688
- UPC #
- 611728372968
- Country of Origin
- China
Dimensions
- Cord Length
- 8 Ft
- Shade Dimensions
- 6.50 Side
- Canopy Size
- 6.00"W X 6.00"L
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Modern
- Collection Name
- Quoizel
- Item
- Mini Pendant
- Material
- STEEL
- Glass Finish
- Clear Seedy Glass
- Standards
- ETL Listed
- Fixture Type
- Medium
- Watts
- 100W
- FINISH
- Antique Nickel
- Extension Rods
- Comes with: 2 (0.63"D x 6") and 2 (0.63"D x 12") Down Rods
- Indoor/ Outdoor
- Indoor
Description
Clear seedy glass adds major visual intrigue in the Langley pendant. The cylindrical shade opens at the bottom for streamlined illumination and easy access, while the ribbed antique nickel finish adds an artful flair to the top of the shade. Hang Langley alone or in a grouping over a kitchen island, bar area, or table.
- •Product Finish: Nickel
- •Product Electrical: Medium Base
- •Product Shade: Clear Seedy Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.