
16in Montego 2-Light Oil Rubbed Bronze Ceiling Light Semi Flush Mount
Mfr # 96911-ORB
Zoro # G410385251
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Lights
2
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96911-ORB
Zoro #
G410385251
UPC #
046335905986
Country of Origin
China
Details
Finish
Oil Rubbed Bronze
Glass Color
Satin Bisque
Number of Lights
2
Certification
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Dry
Description
Montreal ceiling lights are specially designed with a unique style to complement the interior of any home. This collection features an oil rubbed bronze finish over smooth lines and a versatile design that blends with many styles of decor. The satin bisque glass shade adds elegance and a warm, welcoming diffuse to the light. The durable steel construction ensures that this ceiling light will continue to perform well and look great for years to come. These fixtures install easily and use traditional incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.