24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light

  • Mfr # 1541N3MV-35

  • Zoro # G108666587


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Height
4.25 in
Lamp Type
Integrated LED
Voltage
120/277
Shade Material
Acrylic
Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1541N3MV-35
Zoro #
G108666587
UPC #
046335068360
Country of Origin
China

Dimensions

Height
4.25 in
Width
24 in

Details

Color
Brushed Nickel
Item
Vanity
Lamp Type
Integrated LED
Voltage
120/277
Shade Material
Acrylic
Color Temp.
3000 K

Description

This indoor fixture provides the maintenance-free reliability of integrated LEDs and the modern design that accents most home decors. This 24 in. LED Bath Vanity Light features Brushed Nickel accents and a resilient shatter-proof acrylic shade that goes great in vanity areas of your bathroom or bedroom. A warm 3000K light provides 2200 Lumens of light, while using an efficient 25-Watt of power. Easy to install, this 24 in. bath vanity fixture is rated for 50,000-hours of use over 60-years with 2-hours of use per day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.