3 inch White 3000K Canless Remodel Baffle Integrated LED Recessed Light Kit

  • Mfr # EV36081WH30

  • Zoro # G608664175


product price:  $15.69
/ea

Key Features

Lumens
600
Voltage
120
Width
3.93 in
Height
2.61 in
Color Temperature
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV36081WH30
Zoro #
G608664175
UPC #
046335085343
Country of Origin
China

Dimensions

Width
3.93 in
Height
2.61 in

Details

Lumens
600
Voltage
120
Color Temperature
3000 K
CRI
90
Trim Color
White

Description

3 in. LED Canless Anti-Glare Baffle Downlight features the latest high performance LED technology, designed with best visual aesthetic for today's modern home and to be easy for installation. It is Dimmable and features a 90 CRI rating, with an R9 value exceeding 50, making it 1 of the highest quality light fixtures on the market. Installation does NOT require a recessed housing or junction box, simply cut a 3 in. Dia hole in desired location on the ceiling using the provided template. This 3 in. canless downlight comes with spring-loaded retention tabs for a secure Fit. This fixture is designed specifically for small spaces where height clearance is limited such as beams or ductwork, making it perfect for your bedroom, living room, kitchen, drop ceilings, outdoor soffits and all general lighting applications. Pick your preferred light Color Temperatures of 3000K soft white or 4000K cool white. This directional downlight is ENERGY STAR rated, Insulation Contact rated IC-rated, Title 24 Compliant, Damp-Location rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.