
Easy Up 6 inch White Integrated LED Recessed Kit
Mfr # EV608943WH50
Zoro # G908664196
product price:Â $14.99
/eaKey Features
Lumens
975
Color Temperature
5000 K
CRI
91
Watts
12.5W
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EV608943WH50
Zoro #
G908664196
UPC #
46335043015
Country of Origin
China
Details
Lumens
975
Color Temperature
5000 K
CRI
91
Watts
12.5W
Finish
White
Connection Type
Hard Wired
Light Source
LED
Safety Rated
Wet
Description
Skip the can -no pre-installed recessed housings anymore, LED Easy Up lights are LED powered recessed trims with a Junction box on the back for direct wiring. Wire directly from the ceiling into the fixture. The spring loaded clips on the side clamp the light to the drywall. Easy Up is the time and money saving solution for recessed lighting in residential or commercial ceilings -in new construction or remodel applications. These recessed ceiling lights use 80% less electricity to produce the same amount of light as incandescent light and you dont have to replace light bulbs ever. These LED lights are wet location rated, can be used in ceilings with or without insulation, and they are compatible with most LED rated dimmers. They are air tight to prevent heating and cooling losses. Easy Up recessed lights are Energy Star listed. Search Easy Up recessed lights on You Tube for real examples of Easy Up lights in various applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.