Shop DESIGNERS FOUNTAIN
See all product information
Create Account
4 inch 3000K Soft White Integrated LED Recessed CEC-T20 Baffle Trim in Brushed Nickel
- Mfr # EVL4733CBN30
- Zoro # G708664235
product price:Â
$
8.29
/ea
Key Features
Lumens
610
Color Temperature
3000 K
Watts
7W
CRI
90
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVL4733CBN30
- Zoro #
- G708664235
- UPC #
- 46335094277
- Country of Origin
- China
- Lumens
- 610
- Color Temperature
- 3000 K
- Watts
- 7W
- CRI
- 90
- Finish
- Brushed Nickel
- Safety Rated
- Wet
- Connection Type
- Hard Wired
- Light Source
- LED
Description
LED lights are designed to save you money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These recessed ceiling lights use 85% less electricity to produce the same amount of light as incandescent light bulbs. This model of recessed downlight comes with a trim ring. This feature makes it easy to repaint your ceiling without masking over the lights. Because the LED light source is built into the light fixture and made to last for over 30-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are built for use in wet locations. They install in minutes with no tools and no wiring. recessed ceiling lights can be used in ceilings with or without insulation, and they are compatible with most LED rated dimmers. Each ceiling light comes with an air tight gasket to seal off the area around the trim to prevent losses of air conditioning and heat, saving you even more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.