Zoro Homepage

7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 3000K

  • Mfr # EVDK690DWH30

  • Zoro # G308666592


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
7.42 in
Lamp Type
Integrated LED
Voltage
120
Height
1.32 in
Lumens
1010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVDK690DWH30
Zoro #
G308666592
UPC #
046335096608
Country of Origin
China

Dimensions

Width
7.42 in
Height
1.32 in

Details

Lamp Type
Integrated LED
Voltage
120
Lumens
1010
Finish
White
Item
Flushmount
CRI
93.3
Color Temperature
3000 K

Description

7 in. LED disk lights are low profile and easy to install into junction box. These ceiling lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 30-years, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. Whichever rooms you choose to update, these ceiling disk lights will make your ceiling look great for years with the modern and stylish look. disk lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is airtight with chaulking applied to perimeter of J-box to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.