8 inch 2700K White Integrated LED Recessed Surface Mounted Disk Light Trim

  • Mfr # EVDSK81825CWH27

  • Zoro # G108664217


product price:  $11.85
/ea

Key Features

Lumens
1790
Voltage
120
Width
9.45 in
Height
1.45 in
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVDSK81825CWH27
Zoro #
G108664217
UPC #
046335085039
Country of Origin
China

Dimensions

Width
9.45 in
Height
1.45 in

Details

Lumens
1790
Voltage
120
Color Temperature
2700 K
CRI
94.7
Trim Color
White

Description

8 in. LED disk lights are low profile and easy to install into junction box. These ceiling lights are designed to save money in residential and commercial lighting applications when you switch from light bulbs to these energy saving LED light fixtures. These ceiling lights use 80% less electricity to produce the same amount of light as incandescent light bulbs. Because the LED light source is built into the light fixture and made to last for over 30-year, you don't have to get on a ladder to replace light bulbs ever. These LED lights are wet location rated for use in kitchen lighting and bathroom lighting applications or in any type of commercial ceiling. Whichever rooms you choose to update, these ceiling disk lights will make your ceiling look great for years with the modern and stylish look. disk lights can be used in ceilings with or without insulation and they are compatible with most LED rated dimmers. Each ceiling light is airtight with caulking applied to perimeter of J-box to prevent losses of air conditioning and heat, saving you even more. Stop wasting money and time with light bulbs and start saving with LED recessed lighting fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.