
8in Hyde Park 1-Light Vintage Gold Modern Wall Mount Sconce Light with Opal Glass Shade
Mfr # 87901-VTG
Zoro # G310386198
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Gold
Glass Color
Opal
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
87901-VTG
Zoro #
G310386198
UPC #
46335002074
Country of Origin
China
Details
Finish
Vintage Gold
Glass Color
Opal
Standards
UL/CUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Number of Lights
1
Description
The Hyde Park Collection comes in Vintage Gold with Opal glass. This Transitional Hyde Park Wall Sconce will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.