
9in Ezra 1-Light Black Interior Ceiling Light Flush Mount with Clear Glass Shade
Mfr # 1261-BK
Zoro # G110386046
product price: $49.35
/eaKey Features
Lamp Type
Incandescent
Voltage
120 V
Height
8.375 in.
Watts
60 W
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1261-BK
Zoro #
G110386046
UPC #
046335059504
Country of Origin
China
Dimensions
Width
9 in.
Height
8.375 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Black
Item
Flushmount
Application
Residential Use
Standards
UL/CUL, Damp Safety Rated
Fixture Shape
Bowl
Weight
2.82 lb.
For Use With
Ceiling Installation
Fixture Housing Material
Steel
Glass Finish
Clear Glass
Includes
All Hardware and Instruction Manuals
Connection Type
Hardwired
Description
The Ezra collection redefines luxury. With its solid black finish and brass socket, this ceiling light will be the star of your room. The oversized clear shade highlights the vintage style bulb. This ceiling light is designed for dining areas, nooks, sitting areas, living rooms, bedrooms, hallways, entryways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.