Alba 1 Light Industrial Matte Black with Shades Chandelier For Dining Rooms
- Mfr # D234M-10P-MB
- Zoro # G210385420
product price:Â
$
87.65
/ea
Key Features
Number of Lights
1
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D234M-10P-MB
- Zoro #
- G210385420
- UPC #
- 46335099944
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Finish
- Matte Black
- Watts
- 60
- Standards
- UL/cUL; Dry Safety Rated
- Connection Type
- Hardwired
Description
Embracing rustic style with the sleek lines of the industrial sculptural form, the lines of our Alba collection are clean and simple keeping the look modern and fresh. This style has a welcoming charm that is informal and visually interesting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.