
Amherst 1775 in 1Light Burnt Umber Outdoor Wall Lantern Dark Sky
Mfr # 97592-BU
Zoro # G207352510
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
8 in
Height
17.75 in
Length
11 in
Series
Amherst
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97592-BU
Zoro #
G207352510
UPC #
046335923423
Country of Origin
China
Dimensions
Width
8 in
Height
17.75 in
Length
11 in
Details
Item
Wall Lantern
Voltage
120
Series
Amherst
Light Technology
Incandescent
Watts
60
Finish
Burnt
Type - Wall Pack Fixtures
Traditional
Fixture Housing Color
Burnt Umber
Fixture Housing Material
Cast Aluminum
Type
Outdoor
Mounting
Wall
Number of Light Bulbs Required
1
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
11 in
Bulb Base Type
Medium
Color Tuning
No
Dimmable
Yes
Bulb Shape
E26
Description
The Amherst Collection comes in Burnt Umber This Traditional Amherst 8 Wall Lantern Dark Sky will compliment the dcor in any room of your home Made with Cast Aluminum construction to endure harsh outdoor environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.