
Apollo 15.75in 2-Light Oil Rubbed Bronze Transitional Indoor Vanity Light
Mfr # 94002-ORB
Zoro # G110386145
product price: $71.18
/eaKey Features
Color
Amber Sandstone
Housing Finish
Oil Rubbed Bronze
Number of Lights
2
Standards
UL/CUL
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94002-ORB
Zoro #
G110386145
UPC #
46335853492
Country of Origin
China
Details
Color
Amber Sandstone
Housing Finish
Oil Rubbed Bronze
Number of Lights
2
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Description
Branson Collection wall mounted fixtures are designed with a boldly simple style that features clean lines, modern detailing, and framed backplate. The oil rubbed bronze finish and amber sandstone glass shades add sophistication to the fixture and a warm diffuse to the light. These wall lights are built with steel and certified for damp locations to last for years to come. They install easily in the up or down facing positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.