Arbor 12in Burnished Bronze Integrated LED Outdoor Line Voltage Wall Sconce

  • Mfr # LED32811-BNB

  • Zoro # G510083439


product price:  $70.79
/ea

Key Features

Voltage
120
Width
7.5 in
Height
12 in
Length
6.75 in
Series
Arbor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED32811-BNB
Zoro #
G510083439
UPC #
046335983731
Country of Origin
China

Dimensions

Width
7.5 in
Height
12 in
Length
6.75 in

Details

Item
Wall Lantern
Voltage
120
Series
Arbor
Light Technology
LED
Watts
10
Lens Material
Seedy Glass
Lumens
708
Finish
Burnished Bronze
Glass Color
Clear
Type - Wall Pack Fixtures
Transitional
Type
Outdoor
Mounting
Wall
Color Temp.
3000
Fixture Housing Color
Bronze
Fixture Housing Material
Cast Aluminum
CRI
70
Color Tuning
No
Extension
6.75 in
Location
Rated for Dry, Damp, or Wet exterior areas
Dimmable
No
Bulb Base Type
LED
Light Color
Soft White

Description

Arbor LED outdoor light fixtures are designed to look great and save money. These wall lanterns feature a unique, simple style that complements the exterior decor of any home. The protective burnished bronze finish adds rustic appeal to the fixture. The clear seedy glass cylinder forms a dramatic silhouette and inviting light. The LED engine inside this light fixture delivers 700 Lumens, the equivalent of a 75-Watt light bulb, using only 10-Watt of electricity. Because this outdoor fixture is LED, there are no light bulbs to replace -ever. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These light fixtures are rated suitable to be installed in wet locations. Arbor LED outdoor light fixtures are ENERGY STAR listed for energy savings and quality assurance.These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.