
Aries 24.25in 3-Light Brushed Gold Transitional Indoor Vanity Light with Ribbed Glass Shades
Mfr # D284C-3B-BG
Zoro # G310386044
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Color
Clear ribbed glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D284C-3B-BG
Zoro #
G310386044
UPC #
046335121744
Country of Origin
China
Details
Color
Clear ribbed glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Description
With a modern glam aesthetic, the Aries collection from Designers Fountain is a beautiful reminder of old Hollywood. The warm and luxurious brushed gold finish is accented by clear ribbed glass shades that create interesting lighting patterns. Aries features a wide variety of fixtures, so you'll be sure find that perfect solution for any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.