Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Aries 5 Light Mid Century Modern Brushed Gold with Clear Ribbed Glass Shades Chandelier
- Mfr # D284C-5CH-BG
- Zoro # G110386176
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear ribbed glass
Standards
UL/cUL
Watts
60W
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D284C-5CH-BG
- Zoro #
- G110386176
- UPC #
- 46335121768
- Country of Origin
- China
- Housing Finish
- Brushed Gold
- Glass Color
- Clear ribbed glass
- Standards
- UL/cUL
- Watts
- 60W
- Number of Lights
- 5
- Safety Rated
- Dry
- Connection Type
- Hard Wired
- Light Source
- Incandescent
Description
With a modern glam aesthetic, the Aries collection from Designers Fountain is a beautiful reminder of old Hollywood. The warm and luxurious brushed gold finish is accented by clear ribbed glass shades that create interesting lighting patterns. Aries features a wide variety of fixtures, so you'll be sure find that perfect solution for any room in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.