Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Knoll 5 Light Mid-Century Brushed Gold with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 95985-BG
- Zoro # G810386056
product price:Â
$
98.99
/ea
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear Glass
Number of Lights
5
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95985-BG
- Zoro #
- G810386056
- UPC #
- 46335082236
- Country of Origin
- China
Details
- Housing Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Number of Lights
- 5
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Safety Rated
- Dry
- Light Source
- Incandescent
Description
Reborn as a hip retro classic, Knoll is where Vintage Warmth meets Modern appeal. Clear round glass shades, minimal design and the Brushed Gold and Oiled Rubbed Bronze finishes combine the best in both Vintage and Modern design elements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.