
Arlo 14.25 in. 4-Light Brushed Gold Minimalist Semi Flush Mount with Bare Bulbs for Dining Rooms
Mfr # D320C-SF-BG
Zoro # G612345220
product price:Â $63.35
/eaKey Features
Lighting Certification
UL/cUL
Application
Residential
Lamp Type
G16.5
Includes
Hardware
Light Bulb Base
E12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D320C-SF-BG
Zoro #
G612345220
UPC #
046335127807
Country of Origin
China
Dimensions
Backplate Width
6 in
Width
14.25 in
Backplate Height
6 in
Length
14.25 in
Depth
9 in
Details
Item
Semi Flush
Finish
Brushed Gold
Lighting Certification
UL/cUL
Application
Residential
Lamp Type
G16.5
Includes
Hardware
Light Bulb Base
E12
Material
Steel
Voltage
120V
Color
Gold
Bulbs Included
No
Location Rating
Dry
Description
Arlo semi-flush mount lighting by Designers Fountain provides a welcome approach to clean modern design. Offered in both brushed gold and matte black finishes, Arlo's simple yet impactful style is sure to fit seamlessly in any interior. Designed for countless applications such as halls, bedrooms and entryways, use Arlo anywhere you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.