Lauderdale 12in 15W LED Indoor Semi Flush Mount, Color Temp Select, Brushed Nickel, Frosted Acrylic
- Mfr # 6136600
- Zoro # G816391818
Key Features
Specifications
Product Information
- MFR #
- 6136600
- Zoro #
- G816391818
- UPC #
- 24034613661
- Country of Origin
- China
Dimensions
- Assembled Depth
- 12 in
Details
- Fixture Series
- 6136000
- Item
- Flushmount Light
- Finish
- Brushed Nickel
- Lumens
- 1350
- Indoor/Outdoor
- Indoor
- Watts
- 15W
- Body Material
- Acrylic
- Glass Finish
- Frosted
- Voltage
- 120V
- Dimmable
- Yes
Description
The Westinghouse Lauderdale 12-inch dimmable LED semi flush mount light combines energy efficiency with customizable illumination. It features five selectable color temperatures, allowing you to tailor the ambiance to suit your needs and preferences. You can create a cozy atmosphere with the warm glow of 2700K or 3000K, enjoy the balanced brightness of 3500K or 4000K, or invigorate your space with the crisp daylight of 5000K. With its stylish design and adaptable lighting options, the Westinghouse Lauderdale light elevates your homes aesthetic while providing functionality. Product reference number: 61366.
- Versatile Finish: Brushed nickel detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
- Measurements: 9-1/2 in. x 12 in. (H x D)
- Energy-Efficient Integrated LED: 15-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
- Recommended Applications: Use in hallways, entryways, bedrooms, and dining rooms
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.