
Arris 8in 1-Light Vintage Bronze Industrial Indoor Wall Sconce with Metal Cage
Mfr # 91101-VB
Zoro # G710385036
product price:Â $47.89
/eaKey Features
Finish
Vintage Bronze
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91101-VB
Zoro #
G710385036
UPC #
46335054998
Country of Origin
China
Details
Finish
Vintage Bronze
Standards
UL/CUL
Safety Rated
Damp
Connection Type
Hard Wired
Light Source
Incandescent
Number of Lights
1
Description
Bridging the gap between transitional and industrial design. Arris, with its open frame concept with exposed lamps and Vintage Bronze finish, is sure to enhance any space. Made from durable steel for long-lasting style in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.