Ava 60 Watt 1 Light Brushed Gold Pendant with White Fabric Shade

  • Mfr # D281M-10P-BG

  • Zoro # G010385392


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
White Fabric Shade
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D281M-10P-BG
Zoro #
G010385392
UPC #
46335121614
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
White Fabric Shade
Finish
Brushed Gold
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Ava pendants from Designers Fountain are traditional, modern, and eclectic all rolled into one visually stunning package. Featuring a warm brushed gold finish and white fabric shade, Ava is comfortable in nearly any decor especially with other warm or bright colors. Install either of these pendants in an entryway, living area, bedroom, or anywhere else you need some localized light coverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.